1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RAC202
Single-Acting, 24.2 ton Capacity, 1.9700 in Stroke, 6.8500 in Retracted, 8.8300 in Extended
MI ITEM #
05515373
MFR #
RAC202
Your Price
$2,815.37
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RAC202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RAC202
Single-Acting, 24.2 ton Capacity, 1.9700 in Stroke, 6.8500 in Retracted, 8.8300 in Extended
MI ITEM #
05515373
MFR #
RAC202
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,815.37
/each
(List
$3,237.67
)
Qty
Add to Cart
Overview
Mfr description
RAC-202 CYLINDER ALUMINUM 20 TON 2"
Specifications
Actuation
Single-Acting
Cylinder Capacity
24.2 ton
Stroke
1.9700 in
Oil Capacity
9.5200 in³
Retracted Height
6.8500 in
Extended Height
8.8300 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought