Motion
RACH306

ENERPAC
RACH306

Single-Acting, 39.6 ton Capacity, 5.9100 in Stroke, 13.1200 in Retracted, 19.0200 in Extended
Mi Item #05515377
MFR #RACH306
Price$6,689.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH306

Single-Acting, 39.6 ton Capacity, 5.9100 in Stroke, 13.1200 in Retracted, 19.0200 in Extended
Mi Item #05515377
MFR #RACH306

Mfr description
RACH-306 CYLINDER ALUMINUM 30 TON 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,689.15/each

Specifications

Dimensions

  • Extended Height
    19.0200 in
  • Retracted Height
    13.1200 in
  • Stroke  
    5.9100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    39.6 ton
  • Oil Capacity
    46.7700 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)