Motion
RACH606

ENERPAC
RACH606

Single-Acting, 65.6 ton Capacity, 5.9100 in Stroke, 14.9700 in Retracted, 20.8700 in Extended
Mi Item #05515378
MFR #RACH606
Price$10,428.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH606

Single-Acting, 65.6 ton Capacity, 5.9100 in Stroke, 14.9700 in Retracted, 20.8700 in Extended
Mi Item #05515378
MFR #RACH606

Mfr description
RACH-606 CYLINDER ALUMINUM 60 TON 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,428.34/each

Specifications

Dimensions

  • Extended Height
    20.8700 in
  • Retracted Height
    14.9700 in
  • Stroke  
    5.9100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    65.6 ton
  • Oil Capacity
    77.5300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)