Motion
LW16
LW16, Vertical Lifting Wedge, 0.83 in Lifting Height - 16 ton, 0.830 in Stroke, 2.020 in Extended Top Height
MI ITEM #05515389
MFR #LW16
Price$5,741.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LW16, Vertical Lifting Wedge, 0.83 in Lifting Height - 16 ton, 0.830 in Stroke, 2.020 in Extended Top Height
MI ITEM #05515389
MFR #LW16

Mfr description
LW-16 LIFTING WEDGE 16 TON
  • Minimized access gap for greater accessibility on applications with limited insertion space
  • Secure, stable lifting and lowering motion with no slippage
  • Single-acting spring return cylinder allows for automatic, mechanical retraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,741.44/each

Specifications

Dimensions

  • Extended Height
    2.020 in
  • Maximum Spread
    0.830 in
  • Retracted Height
    0.390 in
  • Stroke
    0.830 in
  • Weight
    15.40 lbs

Details

  • Load Capacity
    16 ton
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10000 psi
  • Oil Capacity
    4.750 in³
  • Power Source
    Hydraulic
  • Product Type
    Lifting Wedge
  • Series / Type
    LW Series / Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)