Motion
DW3983C

DEWALT
DW3983C

Power Saw or Cutter Accessory - Cobalt Material, Size: 32-7/8 (L) " x 1/2 (W) " x 18 TPI
MI ITEM #05515522
MFR #DW3983C
Price$43.81/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3983C

Power Saw or Cutter Accessory - Cobalt Material, Size: 32-7/8 (L) " x 1/2 (W) " x 18 TPI
MI ITEM #05515522
MFR #DW3983C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.81/pk

Specifications

Dimensions

  • Size
    32-7/8 (L) " x 1/2 (W) " x 18 TPI
  • Weight
    0.35 lbs

Details

  • Accessory Type
    Blade
  • For Use With
    Portable Bandsaw
  • Manufacturer Upc Number
    88591124572
  • Material
    Cobalt
  • UPC_NO
    885911245722

Overview

Mfr description
DW3983C BLADE 32-7/8 X1/2X18T 3/PK
  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
  • Alloy Steel Backer for Fatigue Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought