Motion
DW3984C

DEWALT
DW3984C

Power Saw or Cutter Accessory - Cobalt Material, Size: 32-7/8 (L) " x 1/2 (W) " x 24 TPI
Mi Item #05515527
MFR #DW3984C
Price$38.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3984C

Power Saw or Cutter Accessory - Cobalt Material, Size: 32-7/8 (L) " x 1/2 (W) " x 24 TPI
Mi Item #05515527
MFR #DW3984C

Mfr description
DW3984C BLADE 32-7/8 X1/2X24T 3/PK
  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.56/each

Specifications

Dimensions

  • Size
    32-7/8 (L) " x 1/2 (W) " x 24 TPI
  • Weight
    0.35 lbs

Details

  • Accessory Type
    Blade
  • For Use With
    Portable Bandsaw
  • Manufacturer Upc Number
    885911245739
  • Material
    Cobalt
  • UPC_NO
    885911245739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)