Motion
DWA4188B25

DEWALT
DWA4188B25

DeWALT Reciprocating Saw Blade - Metal, TPI: 14/18, 8.0000 in Long
MI ITEM #05515530
MFR #DWA4188B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4188B25

DeWALT Reciprocating Saw Blade - Metal, TPI: 14/18, 8.0000 in Long
MI ITEM #05515530
MFR #DWA4188B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWA4188B25 RECIP BLADE 8" 14/18T MAX
  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates

Specifications

  • Cutting Material
    Metal
  • Length
    8.0000 in
  • Tpi
    14/18
  • UPC_NO
    885911254588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text