Motion
DW083K

DEWALT
DW083K

Laser Level - Number of Beams 3
Mi Item #05515532
MFR #DW083K
Price$447.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW083K

Laser Level - Number of Beams 3
Mi Item #05515532
MFR #DW083K

Mfr description
DW083K LASER PLUMB BOB KIT 3 POINT SELF
  • Accuracy of 1/4 in. @ 100 ft Single lever power switch locks pendulum in the off position
  • Built-in magnetic pivoting bracket to mount onto metal surfaces
  • Integrated track clearance enables users for fast and accurate bottom and top track installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.41/each

Specifications

Details

  • Accuracy
    1/4 in
  • Batteries Included
    Included
  • Battery Type
    AAA
  • Level Type
    Self-levling point laser
  • Manufacturer Upc Number
    885911271097
  • Number Of Beams
    3
  • UPC_NO
    885911271097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)