Motion
DWA4186B

DEWALT
DWA4186B

Reciprocating Saw Blade - Bi-Metal, TPI: 14 - 18, 6.0000 in Long
MI ITEM #05515534
MFR #DWA4186B
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4186B

Reciprocating Saw Blade - Bi-Metal, TPI: 14 - 18, 6.0000 in Long
MI ITEM #05515534
MFR #DWA4186B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.93/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0420 in

Details

  • Back Material
    Bi-Metal
  • Country of Origin
    USA
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Material Cut
    Metal
  • Set or Individual
    Set
  • Tpi
    14 - 18
  • UPC_NO
    885911254540

Overview

Mfr description
DWA4186B RECIP BLADE 6" 14/18T MAX METAL
  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought