Motion
DWA4188B

DEWALT
DWA4188B

Reciprocating Saw Blade - Bi-Metal, TPI: 14 to 18, 8.0000 in Long
MI ITEM #05515535
MFR #DWA4188B
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4188B

Reciprocating Saw Blade - Bi-Metal, TPI: 14 to 18, 8.0000 in Long
MI ITEM #05515535
MFR #DWA4188B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.11/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Thickness
    0.0420 in

Details

  • Back Material
    Bi-Metal
  • Blade Material
    Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tpi
    14 to 18

Overview

Mfr description
DWA4188B RECIP BLADE 8" 14/18T MAX METAL
  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought