Motion
454 3/16 GRINDING STONE (2 PER PKG.)

Dremel
454 3/16 GRINDING STONE (2 PER PKG.)

Dremel 3/16" Grinding Stone (2 per pkg.)
MI ITEM #05515541
MFR #454 3/16 GRINDING STONE (2 PER PKG.)
List Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
454 3/16 GRINDING STONE (2 PER PKG.)

Dremel 3/16" Grinding Stone (2 per pkg.)
MI ITEM #05515541
MFR #454 3/16 GRINDING STONE (2 PER PKG.)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.16/each for your price

Overview

Mfr description
454 3/16 GRINDING STONE (2 PER PKG.)

Specifications

  • Weight
    0.03 lbs
  • Width
    2 in
  • Length
    4 in
  • Height
    0.6 in
  • Case Pack Width
    4.43 in
  • Case Pack Length
    9.5 in
  • Case Pack Height
    5 in
  • Carton Pack Width
    3.069 in
  • Carton Pack Weight
    0.16 lbs
  • Carton Pack Quantity
    5
  • Carton Pack Length
    2.11 in
  • Carton Pack Height
    4.34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text