Motion
757-01

Dremel
757-01

Dremel 7.2V Battery Pack (Use w/ 7700)
MI ITEM #05515555
MFR #757-01
List Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
757-01

Dremel 7.2V Battery Pack (Use w/ 7700)
MI ITEM #05515555
MFR #757-01

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$43.23/each for your price

Overview

Mfr description
757-01 7.2V BATTERY PACK (USE W/ 7700-01

Specifications

  • Nominal Voltage
    7.2 V
  • Battery Chemistry
    Ni-Cd
  • Width
    5.05 in
  • Weight
    0.44 lbs
  • Length
    2.07 in
  • Height
    8.23 in
  • Case Pack Width
    4.11 in
  • Case Pack Length
    9.15 in
  • Case Pack Height
    5.93 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought