Motion
446 1/4 240 GRIT SANDING BAND (6 PCS)

Dremel
446 1/4 240 GRIT SANDING BAND (6 PCS)

Dremel 1/4" 240 grit sanding bands (6 pcs)
MI ITEM #05515562
MFR #446 1/4 240 GRIT SANDING BAND (6 PCS)
Your Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
446 1/4 240 GRIT SANDING BAND (6 PCS)

Dremel 1/4" 240 grit sanding bands (6 pcs)
MI ITEM #05515562
MFR #446 1/4 240 GRIT SANDING BAND (6 PCS)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.49/each(List $4.37)

Overview

Mfr description
446 1/4 240 GRIT SANDING BAND (6 PCS)

Specifications

  • Weight
    0.02 lbs
  • Width
    2 in
  • Length
    4 in
  • Height
    1 in
  • Case Pack Width
    6.75 in
  • Case Pack Length
    9.25 in
  • Case Pack Height
    4.75 in
  • Carton Pack Width
    4.25 in
  • Carton Pack Weight
    0.13 lbs
  • Carton Pack Quantity
    5
  • Carton Pack Length
    4.5 in
  • Carton Pack Height
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text