Motion
206KPP4
Radial/Deep Groove Ball Bearing - Hex Bore, 1.0000 in ID, 62 mm OD, 1.0600 in Width, Double Sealed, Without Snap Ring
MI ITEM #05515652
MFR #206KPP4
List Price$87.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.0000 in ID, 62 mm OD, 1.0600 in Width, Double Sealed, Without Snap Ring
MI ITEM #05515652
MFR #206KPP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.45/each for your price

Overview

Mfr description
PER.206HPP4 AGRICULTURE

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.0000 in
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Description
    206HPP4 AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture, High Contaminated Areas
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    1.0600 in
  • Manufacturer Catalog Number
    206KPP4
  • Manufacturer Catalog
  • UPC_NO
    1200106796640
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    The 206KPP4 is a 1.0000 in bore hex radial/deep groove ball bearing with a 62 mm OD and 1.0600 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text