Motion
206HPPB5
Agricultural & Farm Line Bearing - Hex, 1.0010 in Bore, 62 mm OD, 27 mm Width, Double Sealed
Mi Item #05515653
MFR #206HPPB5
Price$71.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural & Farm Line Bearing - Hex, 1.0010 in Bore, 62 mm OD, 27 mm Width, Double Sealed
Mi Item #05515653
MFR #206HPPB5

Mfr description
206HPPB5 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.01/each

Specifications

Dimensions

  • Bore Diameter
    1.0010 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    27 mm
  • Weight
    0.637 lbs, 0.289 kg

Details

  • Ball Screw Application
    No
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    19.5 kN, 4383.77 lbf
  • Radial Static Load Capacity
    11.3 kN, 2540.34 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)