Motion
207KPP9
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2500 in ID, 2.8346 in OD, 1.4844 in Width, Double Sealed, Without Snap Ring
Mi Item #05515654
MFR #207KPP9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2500 in ID, 2.8346 in OD, 1.4844 in Width, Double Sealed, Without Snap Ring
Mi Item #05515654
MFR #207KPP9

Mfr description
207KPP9 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Inner Ring Width
    37.7 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width  
    1.4844 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    207KPP9 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 207KPP9 is a 1.2500 in bore hex radial/deep groove ball bearing with a 2.8346 in OD and 1.4844 in width, double sealed for long life.
  • Manufacturer Catalog Number
    207KPP9
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106136781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)