Motion
207KRRB12SPL
Radial/deep Groove Ball Bearing - Hex, 1.1250 in Bore, 72 mm OD, 25 mm Width, Double Sealed
Mi Item #05515659
MFR #207KRRB12SPL
Price$185.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Hex, 1.1250 in Bore, 72 mm OD, 25 mm Width, Double Sealed
Mi Item #05515659
MFR #207KRRB12SPL

Mfr description
207NRRB12 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.71/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.838 lbs, 0.38 kg

Details

  • Application
    Agriculture, High Contaminated Areas
  • Ball Screw Application
    No
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    207NRRB12 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    CX
  • Long Description
    The 207KRRB12SPL is a 1.1250 in bore hex radial/deep groove ball bearing with a 72 mm OD and 25 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207KRRB12SPL
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    25.7 kN, 5777.59 lbf
  • Radial Static Load Capacity
    15.3 kN, 3439.58 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)