Motion
FD209-1-1/4RD
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), TRL Seal
MI ITEM #05515664
MFR #FD209-1-1/4RD
Price$126.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), TRL Seal
MI ITEM #05515664
MFR #FD209-1-1/4RD

Mfr description
GFD209RPPB AGRICULTURE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.26/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    42.8 mm
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    42.8 mm

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    TRL
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106975687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)