Motion
GW208PPB29
Farm Implement Bearing - Hex, 1.2500 in Bore, 80 mm OD, 1.4375 in Width, Double Sealed
MI ITEM #05515670
MFR #GW208PPB29
List Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 1.2500 in Bore, 80 mm OD, 1.4375 in Width, Double Sealed
MI ITEM #05515670
MFR #GW208PPB29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.77/each for your price

Overview

Mfr description
GW208HPPB29 AGRICULTURE

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.2500 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Description
    GW208HPPB29 AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    36.5 mm
  • Manufacturer Catalog Number
    GW208PPB29
  • UPC_NO
    1200106965428
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.2500 in bore diameter, double sealed closure, 80 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text