Motion
WSTU-GT-107-CR

DODGE
WSTU-GT-107-CR

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Adapter Mounted Collar, Normal Duty
MI ITEM #05515676
MFR #WSTU-GT-107-CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GT-107-CR

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Adapter Mounted Collar, Normal Duty
MI ITEM #05515676
MFR #WSTU-GT-107-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSTU-GT-107-CR

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Bearing Material
    Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Duty Type
    Normal Duty
  • Seal Type
    Triple-Lip Seal w/ Stainless Steel Flinger
  • Overall Length
    4.8700 in
  • Housing Width
    1.6300 in
  • Overall Height
    4.1300 in
  • Length Through Bore
    1.6200 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    207
  • Cage Material
    Polymer
  • Housing Construction
    Solid
  • Insert Material
    Stainless Steel
  • Lubricant
    MOBILGREASE FM222
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    WSTU-GT-107-CR
  • Manufacturer Upc Number
    782476788025
  • Weight
    3.44 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text