Motion
GW211PP17-HDT
Farm Implement Bearing - Square, 1.5000 in Bore, 100 mm OD, 44.5 mm Width, Double Sealed
Mi Item #05515681
MFR #GW211PP17-HDT
Price$490.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.5000 in Bore, 100 mm OD, 44.5 mm Width, Double Sealed
Mi Item #05515681
MFR #GW211PP17-HDT

Mfr description
GW211SPP17-TTU MOUNTED AGRICULTURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.44/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    44.5 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    44.5 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    GW211SPP17-TTU MOUNTED AGRICULTURAL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.5000 in bore diameter, double sealed closure, 100 mm outside diameter, and 44.50 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    47660
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)