Motion
GW211PP5
Farm Implement Bearing - Square, 1.5311 in Bore, 4.0000 in OD, 1.7500 in Width, Double Sealed
MI ITEM #05515698
MFR #GW211PP5
Your Price$115.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.5311 in Bore, 4.0000 in OD, 1.7500 in Width, Double Sealed
MI ITEM #05515698
MFR #GW211PP5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$115.56/each(List $173.35)

Overview

Mfr description
PER.GW211SPP5-A AGRICULTURE

Specifications

  • Bore Type
    Square
  • Bore Diameter
    1.5311 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Description
    PER.GW211SPP5-A AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    1.7500 in
  • Manufacturer Catalog Number
    36591
  • Manufacturer Catalog
  • UPC_NO
    1200106953890
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.5311 in bore diameter, double sealed closure, 4.0000 in outside diameter, and 1.7500 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text