Motion
GW216PP2
Farm Implement Bearing - Square, 2.2500 in Bore, 5.5118 in OD, 2.5000 in Width, Double Sealed
Mi Item #05515706
MFR #GW216PP2
Price$667.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 2.2500 in Bore, 5.5118 in OD, 2.5000 in Width, Double Sealed
Mi Item #05515706
MFR #GW216PP2

Mfr description
PER.GW216SPP2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.69/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    5.5118 in
  • Overall Width  
    2.5000 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    GW216SPP2 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 2.2500 in bore diameter, double sealed closure, 140 mm outside diameter, and 2.5000 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    37174
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)