Motion
ST491A-B-SP1
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
MI ITEM #05515709
MFR #ST491A-B-SP1
Price$94.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
MI ITEM #05515709
MFR #ST491A-B-SP1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.35/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width
    1.7470 in
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    1.7470 in

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    3 Lip Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106965480

Overview

Mfr description
GFD209RPPB50 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought