Motion
W210PP10
Farm Implement Bearing - Straight, 2.9375 in Bore, 90 mm OD, 49.2 mm Width, Double Sealed
Mi Item #05515726
MFR #W210PP10
Price$152.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.9375 in Bore, 90 mm OD, 49.2 mm Width, Double Sealed
Mi Item #05515726
MFR #W210PP10

Mfr description
W210RPP10 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.50/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    49.2 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    49.2 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.061 lbs, 0.935 kg

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W210RPP10 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.9375 in bore diameter, double sealed closure, 90 mm outside diameter, and 49.20 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    44982
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    35.1 kN, 7890.8 lbf
  • Radial Static Load Capacity
    23.2 kN, 5215.6 lbf
  • Relubricatable
    No
  • Series
    W210
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)