Motion
W211
Farm Implement Bearing - Straight, 2.0625 in Bore, 100 mm OD, 55.6 mm Width, Open
MI ITEM #05515728
MFR #W211
List Price$142.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.0625 in Bore, 100 mm OD, 55.6 mm Width, Open
MI ITEM #05515728
MFR #W211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.26/each for your price

Overview

Mfr description
W211 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    2.0625 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Outside Diameter Design
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Description
    W211 BRG
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    55.6 mm
  • Manufacturer Catalog Number
    W211
  • UPC_NO
    1200106764762
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.0625 in bore diameter, open closure, 100 mm outside diameter, and 55.60 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text