Motion
0821302441

AVENTICS
0821302441

0821302441 REGULATOR
MI ITEM #05515797
MFR #0821302441
List Price$93.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302441

0821302441 REGULATOR
MI ITEM #05515797
MFR #0821302441

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.66/each for your price

Overview

Mfr description
0821302441 REGULATOR

Specifications

  • Maximum Air Flow
    70.63 scfm
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Compressed air, Neutral gases
  • Maximum Operating Pressure
    16 bar
  • Material
    Die cast zinc
  • Adjuster Type
    Mechanical
  • Body Material
    Die cast zinc
  • Min Operating Temperature
    14 °F
  • Maximum Supply Pressure
    16 bar, 232.06 psi
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Air Flow
    70.63 scfm
  • Supply Type
    single
  • Valve Seal Material
    Acrylonitrile butadiene rubber
  • Weight
    0.717 lbs
  • Accessories
    without pressure gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text