Motion
66252843591

NORTON ABRASIVES
66252843591

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 13580 rpm
Mi Item #05515844
MFR #66252843591
Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843591

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 13580 rpm
Mi Item #05515844
MFR #66252843591

Mfr description
66252843591 4 1/2 X 1/8 X 7/8 TYPE 27
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.22/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843591
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)