Motion
360-C
Safety Glasse - Clear Lens, Clear Frame/Temple Color
Mi Item #05515860
MFR #360-C
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Clear Lens, Clear Frame/Temple Color
Mi Item #05515860
MFR #360-C

Mfr description
360-C GLASSES VISITOR CLEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Weight
    0.10 lbs, 0.04 kg

Details

  • Additional Details
    ANSI Rating: Z87.1 +;Fits Over Eyeglasses: true;Side Shield: Integrated;Brow Guard: Integrated
  • ANSI Rating
    ANSI Z87.1 +
  • Approval Listing Regulations
    ANSI Z87.1 +, Canadian safety standards
  • Comfort Features
    Integrally molded brow guard
  • Description
    Clear Frame / Clear Lens OTG Safety Eyewear
  • Fits Over Eyeglasses
    true
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Brow Guard
  • Frame Temple Color
    Clear
  • Frame Type
    Brow Guard
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    360-C
  • Product Line
    Radians Chief
  • Series
    Radians Chief
  • Specialty Features
    Brow Guard, Side Shields
  • Standards Met
    ANSI Z87.1 +, Canadian safety standards
  • Temple Color
    Clear
  • Type
    Over the Glass
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)