Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter72 mm
- Overall Width17 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6207-2RLDV2 RADIAL BALL BEARING
- Internal ClearanceCN
- Long DescriptionThe 6207 2RS C0 is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 17 mm width, double sealed for long life.
- Manufacturer Catalog Number6207 2RS C0
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106064428
Overview
Mfr description
6207-2RLDV2 RADIAL BALL BEARING