Overview
Mfr description
6209-ZZDV2 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number45590
- UPC_NO1200106065968
- Description6209-ZZDV2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6209-ZZ C0 is a 45 mm bore radial/deep groove ball bearing with an 85 mm OD and 19 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data