Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter90 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6210-2RLDV2 RADIAL BALL BEARING
- Internal ClearanceCN
- Long DescriptionThe 6210-2RS C0 is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 20 mm width, double sealed for long life.
- Manufacturer Catalog Number6210-2RS C0
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106786627
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)