Overview
Mfr description
6211-ZZD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6211-ZZD
- UPC_NO8865590658565
- Description6211-ZZD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6211-ZZD is a 55 mm bore radial/deep groove ball bearing with a 100 mm OD and 21 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data