Overview
Mfr description
6212-2RLD BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6212-2RLD
- UPC_NO1200106967743
- Description6212-2RLD BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6212-2RLD is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 22 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data