Motion
6213-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05515880
MFR #6213-2RLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05515880
MFR #6213-2RLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6213-2RLDV2 BALL BRG
  • Long Description
    The 6213-2RLD is a 65 mm bore radial/deep groove ball bearing with a 120 mm OD and 23 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6213-2RLD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106786399

Overview

Mfr description
6213-2RLD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought