Overview
Mfr description
6215-ZZD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6215-ZZD
- UPC_NO8865590658848
- Description6215-ZZD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6215-ZZD is a 75 mm bore radial/deep groove ball bearing with a 130 mm OD and 25 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data