Overview
Mfr description
6216-ZZD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6216-ZZD
- UPC_NO8865590658923
- Description6216-ZZD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6216-ZZD is an 80 mm bore radial/deep groove ball bearing with a 140 mm OD and 26 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data