Motion
6217-ZZD
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
Mi Item #05515897
MFR #6217-ZZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
Mi Item #05515897
MFR #6217-ZZD

Mfr description
6217-ZZD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6217-ZZD BRG
  • Long Description
    The 6217-ZZD is an 85 mm bore radial/deep groove ball bearing with a 150 mm OD and 28 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6217-ZZD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590659005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)