Motion
6220-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05515900
MFR #6220-2RLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05515900
MFR #6220-2RLD

Mfr description
6220-2RLD C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6220-2RLDC3V2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6220-2RLD is a 100 mm bore radial/deep groove ball bearing with a 180 mm OD and 34 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6220-2RLD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106967569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)