Motion
6302-ZZD
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05515903
MFR #6302-ZZD
Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05515903
MFR #6302-ZZD

Mfr description
6302-ZZD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.64/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6302-ZZD BRG
  • Long Description
    The 6302-ZZD is a 15 mm bore radial/deep groove ball bearing with a 42 mm OD and 13 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    45265
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106064459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)