Motion
6303-ZZD
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #05515905
MFR #6303-ZZD
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #05515905
MFR #6303-ZZD

Mfr description
6303-ZZDV2 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.91/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6303-ZZDV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6303-ZZD is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6303-ZZD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106072546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)