Motion
6307-ZZD
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05515910
MFR #6307-ZZD
List Price$51.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05515910
MFR #6307-ZZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.39/each for your price

Overview

Mfr description
PER.6307-ZZDV2 RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Fillet Radius
    1.5 mm
  • Radial Dynamic Load Capacity
    7537 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Manufacturer Catalog Number
    46003
  • UPC_NO
    1200106060178
  • Description
    6307-ZZDV2 RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6307-ZZD is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text