Overview
Mfr description
6310-2RLD BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number47435
- UPC_NO1200106784647
- Description6310-2RLD BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6310-2RLD is a 50 mm bore radial/deep groove ball bearing with a 110 mm OD and 27 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data