Specifications
Dimensions
- Bore Diameter55 mm
- Outside Diameter120 mm
- Overall Width29 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6311-2RLD BRG
- Long DescriptionThe 6311-2RLD is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, double sealed for long life.
- Manufacturer Catalog Number6311-2RLD
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106123224
Overview
Mfr description
6311-2RLD BRG