Overview
Mfr description
6312-2RLD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6312-2RLD
- UPC_NO1200106967095
- Description6312-2RLDV2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6312-2RLD is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data