Overview
Mfr description
6315-2RLD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6315-2RLD
- UPC_NO8865590460328
- Description6315-2RLD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6315-2RLD is a 75 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data