Motion
6315-ZZD
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05515928
MFR #6315-ZZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05515928
MFR #6315-ZZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6315-ZZD BRG
  • Long Description
    The 6315-ZZD is a 75 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6315-ZZD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590460311

Overview

Mfr description
6315-ZZD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought