Motion
6319-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05515936
MFR #6319-2RLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05515936
MFR #6319-2RLD

Mfr description
6319-2RLD-C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6319-2RLDC3V2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6319-2RLD is a 95 mm bore radial/deep groove ball bearing with a 200 mm OD and 45 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6319-2RLD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106979838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)