Motion
6320
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #05515938
MFR #6320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #05515938
MFR #6320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6320 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Manufacturer Catalog Number
    6320
  • UPC_NO
    8865590660896
  • Description
    6320 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6320 is a 100 mm bore radial/deep groove ball bearing with a 215 mm OD and 47 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text