Motion
DPZJ-10-40-P-A-KF-S2

FESTO CORPORATION
DPZJ-10-40-P-A-KF-S2

DPZJ-10-40-P-A-KF-S2 Twin Cylinder
Mi Item #05516117
MFR #DPZJ-10-40-P-A-KF-S2
Price$1,913.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZJ-10-40-P-A-KF-S2

DPZJ-10-40-P-A-KF-S2 Twin Cylinder
Mi Item #05516117
MFR #DPZJ-10-40-P-A-KF-S2

Mfr description
162018 DPZJ-10-40-P-A-KF-S2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,913.02/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin cylinder
  • Cylinder Suffix
    S2
  • Maximum Applied Force
    60 N
  • Options Included
    Via Proximity Switch
  • Product Type
    Stopper Air Cylinders
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)